Shop All Slip, Trip & Fall Hazard Signs
Lyle
Caution Sign, 14 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English
Mfr # LCU3-0302-ED_10x14
Zoro # G5166030
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Watch Out For Falling Ice
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0302-ED_10x14
- Zoro # G5166030
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Falling Ice, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 48In Red Fiberglass Driveway Marker, 24PK (A10240)
- SAFETYPOSTER.COM Safety Poster, Confined Space Entry, ENG (P1520)
- ZORO SELECT Printer Label, White, Labels/Roll: 5500 (22D089)
- RUBBERMAID COMMERCIAL Safety Cone, 26 in Height, 10 1/2 in Width, HDPE, Cone, English, Spanish (FG627777YEL)
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0085-RD_7x5 (LCU3-0085-RD_7x5)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1688-RD_7X5 (U4-1688-RD_7X5)
- LYLE Wet Floor Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0495-RD_10x7)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0136-RA_14x10 (LCU3-0136-RA_14x10)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1553-RD_7X5 (U4-1553-RD_7X5)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0204-NP_10x7 (LCU3-0204-NP_10x7)
- SIGNMISSION Caution Sign-Wet Floor-10in x 14in OSHA Safety Sign, 14" H, CS-Wet Floor (CS-Wet Floor)
- Lyle Slip, Trip & Fall Hazard Signs