Shop All Vehicle Signs
Lyle
Caution Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0313-NP_10x14
Mfr # LCU3-0313-NP_10x14
Zoro # G5243399
original price:
$6.35
13% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Slow Down Pedestrian Traffic
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0313-NP_10x14
- Zoro # G5243399
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slow Down Pedestrian Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - Medium (48-73-8951)
- GVS-RPB Heavy Duty Blast Suit, Large (07-755-L)
- CAIMAN Insulated Glove, L, PR (2396-5)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (3450-5)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1155-RA_10X7 (U5-1155-RA_10X7)
- LYLE Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0305-RD_5x3.5 (LCU3-0305-RD_5x3.5)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1341-NA_10x7 (U4-1341-NA_10x7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1327-RA_14X10 (U4-1327-RA_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, LCU3-0268-RD_10x7 (LCU3-0268-RD_10x7)
- JJ KELLER Caution Wide Turns, Vertical, 2410 (2410)
- Lyle Vehicle Signs