Shop All Changeable Message Signs
Lyle
Caution Sign, 10" W, 7" H, English, Recycled Plastic, White
Mfr # LCU3-0199-NP_10x7
Zoro # G5265309
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0199-NP_10x7
- Zoro # G5265309
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend White, Sign Legend Background Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Coverall, Unisex, L, Yellow, Polyester (LUX-WCVL-YL)
- KINCO Kinco Insulated Deerskin Leather Driver's Gloves (90HK MED)
- CONDOR Cut Resistant Gloves, PR (61JC50)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Dome, Strobe Cover, Surface, 4-1/2D (STI-1227)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH (U3-1059-RA_14X10)
- LYLE Danger Sign, 14" W, 10" H, English, Recycled Plastic, White (U3-1059-NP_14X10)
- LYLE Notice Sign, 14" W, 10" H, English, Recycled Aluminum (U5-1024-RA_14X10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H (U3-1059-RA_10X7)
- LYLE Caution Sign, 14" W, 10" H, English, Recycled Plastic, Yellow (U4-1037-NP_14X10)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness (U3-1059-NA_14x10)
- CAR DEALER DEPOT Reusable Balloon Only: Nissan (524-NI)
- Lyle Signs