Shop All Changeable Message Signs
Lyle
Caution Sign, 10" W, 7" H, English, Recycled Aluminum, White, Yellow
Mfr # LCU3-0199-RA_10x7
Zoro # G4829207
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0199-RA_10x7
- Zoro # G4829207
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Blank Sign Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend White, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Break Away Zip Vest, Orange, Medium (V1021150U-M)
- TOUGH GUY Floor Sgn, Eng, Rst Rms Being Clnd, Yellow, 6DMH1 (6DMH1)
- BRADY Lockout Padlock, Al, 1/4" W, Black, PK3 (ALU-BLK-76ST-KA3PK)
- ZORO SELECT Saf Glss Hldr, Case, Clr, Wall Mtg (3TCA6)
- LYLE Caution Sign, 14" W, 10" H, English, Recycled Plastic, Yellow (U4-1037-NP_14X10)
- LYLE Blank Sign, 18" W, 18" H, No Text, Recycled Aluminum, White (T1-6280-EG_18x18)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH (U3-1059-RA_14X10)
- LYLE Danger Sign, 14" W, 10" H, English, Recycled Plastic, White (U3-1059-NP_14X10)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH (U3-1059-RD_14X10)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness (U3-1059-NA_14x10)
- NMC Safety Signs - Danger - Vinyl 10"H X 14"W (D1PB)
- Lyle Changeable Message Signs