Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0357-NP_10x7
Mfr # LCU3-0357-NP_10x7
Zoro # G5275547
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hat Required Beyond This Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0357-NP_10x7
- Zoro # G5275547
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 13/64 in W, White (M7-168-593)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G39)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, White (480L82)
- OBERON Hood Ventilation System, Blue, Black (HVS-4B-PM)
- LYLE Safety Sign, Safety Glasses Required, 7inH (U4-1648-RA_10X7)
- LYLE Safety Sign, Glasses Required, 10in W, Eng (U4-1650-RD_10X7)
- LYLE Safety Sign, Fall Protection, 10in.H (U4-1300-RA_14X10)
- LYLE Safety Sign, Goggles Required, 14in.W (U4-1344-RD_14X10)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1400-NP_10X7 (U4-1400-NP_10X7)
- LYLE Safety Sign, Foot Protection Area, 10in.H (U4-1322-RA_14X10)
- LYLE Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U7-1331-RA_10X14)
- Lyle Signs