Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0333-NP_10x7
Mfr # LCU3-0333-NP_10x7
Zoro # G5252243
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hats Required In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0333-NP_10x7
- Zoro # G5252243
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 105)
- TILLMAN Stick Welding Gloves, Elkskin Palm, M, PR (850M)
- LYLE 4-Way Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, English, R1-3-12HA (R1-3-12HA)
- NMC Poison 6 Dot Placard Sign, Material: Rigid Plastic (DL8R)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1268-RD_7X5 (U7-1268-RD_7X5)
- LYLE Safety Sign, Foot Protection Area, 10in.H (U4-1322-RA_14X10)
- LYLE Decaldanger Welding Arc Wear, 10"x7", Sign Background Color: White (LCU4-0103-ND_10X7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0277-RD_14x10 (LCU3-0277-RD_14x10)
- LYLE Decal, Reflective, Warning Hearing, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0030-RD_5X3.5)
- LYLE Safety Sign, Ear Plugs Worn, 7in.H (U4-1228-RA_10X7)
- SIGNMISSION OSHA Danger, Safety Harness And Lifeline Required, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-DS-D-1824-L-1564)
- Lyle Personal Protective Equipment Signs