Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1368-NA_10x7
Mfr # U4-1368-NA_10x7
Zoro # G5876083
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1368-NA_10x7
- Zoro # G5876083
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT First Alert 0827B 10-Year Sealed-Battery Ionization Smoke Alarm (29054014436)
- SALISBURY Hairnet-Fire Resistant, Gray, Universal (HN-1)
- IMPACTO Kneeling Mat, 15 x 24 In., Blue (970-80)
- BUFFALO Sms Coveralls Hd With Boots Lg Bag (68441)
- LYLE Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1035-RA_10X7)
- LYLE Safety Sign, Load Capacity, 7in.H (U4-1489-RA_10X7)
- LYLE Safety Sign, Hazardous Noise Area, 5in.H (U4-1375-RD_7X5)
- LYLE Safety Sign, Eye Glove Protection, 7in.H (U4-1273-RA_10X7)
- LYLE Refldecaldanger Safety, 10"x7" (LCU4-0281-RD_10X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1503-RA_14X10 (U5-1503-RA_14X10)
- NMC Danger Wear Ppe When Welding Sign (D631PB)
- Lyle Signs