Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0108-ED_10x7
Mfr # LCU3-0108-ED_10x7
Zoro # G5172802
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Required In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0108-ED_10x7
- Zoro # G5172802
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC GHS Secondary Container Label Roll Of 50, 4"X3" (GHS2264ALV50)
- CONDOR Warning Tape, Roll, 2In W, 54 ft. L (55302)
- TINGLEY Profile Knee Boots, Brown, Size 5, Mens, 15" H, PR (51154)
- ALC Abrasive Blast Suit, Blue, XXXXX-Large (41427)
- LYLE Alum Danger Ear Protection, 10"x7", Height: 7 in (LCU4-0549-NA_10X7)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0403-RD_5x3.5 (LCU3-0403-RD_5x3.5)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0406-ED_14x10 (LCU3-0406-ED_14x10)
- LYLE Safety Sign, Glasses Required, 10in H, Eng (U4-1650-RA_14X10)
- LYLE Safety Sign, Eye Prtection Hard Hat, 10inW (U4-1275-RD_10X7)
- LYLE Safety Sign, Ear Plugs Worn, 10in.W (U4-1228-RD_10X7)
- NMC Caution Face Shield Protection Sign (C155P)
- Lyle Personal Protective Equipment Signs