Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0060-ED_10x7
Mfr # LCU3-0060-ED_10x7
Zoro # G5242909
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye Protection Required In This Area Moderate Injury Could Result
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0060-ED_10x7
- Zoro # G5242909
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area. Moderate Injury Could Result., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 9.5W, Brn, PR (RK6736)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080160U-3XL)
- SIGNMISSION 10 Minute Parking Loading Zone, Black & Gold Aluminum Architectural Sign, 18" x 18", BG-1818-24643 (A-DES-BG-1818-24643)
- CONDOR OUTDOOR PRODUCTS LCS COBRA GUN BELT, COYOTE BROWN, L (121175-498-L)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl (LCU3-0410-RD_5x3.5)
- LYLE Decal, Danger Protective, Plastic, 10 x 7", Header Legend Color: White (LCU4-0285-NP_10X7)
- LYLE Plastic Caution Sign, 4 Holes, 14"x10", U4-1641-NP_14X10 (U4-1641-NP_14X10)
- LYLE Decal, Danger Acrylonitrile, 10 x 7" (LCU4-0715-RA_10X7)
- LYLE Safety Sign, Foot Protection Area, 10in.H (U4-1322-RA_14X10)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl (LCU3-0303-RD_5x3.5)
- BRADY Caution Sign, 7 x 10In, BK/YEL, ENG, Text, 25204 (25204)
- Lyle Personal Protective Equipment Signs