Shop All Machine Signs
Lyle
Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English
Mfr # LCU3-0219-RD_14x10
Zoro # G4827971
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Welding Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0219-RD_14x10
- Zoro # G4827971
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Green, 25PK (VSC-SQUARE-GREEN)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 8, 1 PR (B161R/8)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1232111101)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (117S0310CH)
- LYLE Machine Guards Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0434-RD_14X10)
- LYLE Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U1-1063-NP_14X10)
- LYLE Reflective Moving Machinery Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0266-RA_10X7)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0540-RA_14X10)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0260-RA_14X10)
- LYLE Caution Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU3-0151-ED_10x7)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478T61 (478T61)
- Lyle Machine Signs