Shop All Machine Signs
Lyle
Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English
Mfr # LCU3-0219-NP_14x10
Zoro # G5176232
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Welding Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0219-NP_14x10
- Zoro # G5176232
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Sublite Cushion Work 13W Black, PR (RB4036)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7131)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 18 (SCVI-26T-PC)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VGM-XL)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1074-RD_7X5 (U4-1074-RD_7X5)
- LYLE Rotating Machinery Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0024-RD_7X5)
- LYLE Crane & Hoists Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU4-0455-RD_10X7)
- LYLE Decal, Warning Keep Hands Out Of, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU6-0024-ND_5X3.5)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U1-1052-NP_10X7)
- LYLE Alum Danger Overhead Hazard, 10"x7", LCU4-0254-NA_10X7 (LCU4-0254-NA_10X7)
- NMC Danger, Robot Moves Without Warning Keep Away, 10X14, Ps Vinyl (D606PB)
- Lyle Signs