Shop All Machine Signs
Lyle
Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English
Mfr # LCU3-0123-NP_14x10
Zoro # G5200863
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0123-NP_14x10
- Zoro # G5200863
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Overhead Equipment, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 00, Red, Sz 11, PR (CLASS 00 R 11)
- HONEYWELL HOWARD LEIGHT Quiet(R) Reusable Foam Ear Plugs, Bell Shape, 26, Orange, 5 PK (QD-5-30)
- SAFE KEEPER Single Leg Restraint Lanyard 3FT (FAP31798-SK)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- LYLE Reflective Crane & Hoists Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0256-RA_10X7)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U1-1052-NP_10X7)
- LYLE Machine Guards Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0434-RD_14X10)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0366-NA_14X10)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0167-RD_5X3.5)
- LYLE Reflective Pinch Point Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU3-0152-RA_10x7)
- NMC Tag, Danger This Machine Starts Autom, 10 in Height, 14 in Width, Rigid Plastic (D87RB)
- Lyle Machine Signs