Shop All Facility Signs
Lyle
Caution Sign, 10 in. H, Vinyl, LCU3-0321-RD_14x10
Mfr # LCU3-0321-RD_14x10
Zoro # G4303321
original price:
$6.45
20% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Maximum Height _______ft _______in
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0321-RD_14x10
- Zoro # G4303321
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maximum Height ____Ft, ____In, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK100 (86683)
- PIP Seamless Knits for General Duty, S, PK12 (35-C410/S)
- SIGNMISSION No Parking From-to W/ Blank Space Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22890 (A-1824-22890)
- BRADY Label, 2 in W, Indoor, White (M7C-1900-483)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1110-RD_10X7 (U7-1110-RD_10X7)
- LYLE No Eating Or Notice, Reflctv, Decal, 10"x7", LCU5-0166-ND_10X7 (LCU5-0166-ND_10X7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1456-RD_14X10 (U5-1456-RD_14X10)
- LYLE Wash Your Hands Notice, Decal, 5"x3.5", LCU5-0034-ND_5X3.5 (LCU5-0034-ND_5X3.5)
- LYLE Sign, Do Not Be Nasty Wash Your Hands (W Sym), LCUV-0147ST-RA_14x10 (LCUV-0147ST-RA_14x10)
- LYLE Decal, Plastic, Danger Non-Potable, 14x10", Width: 14 in, LCU4-0278-NP_14X10 (LCU4-0278-NP_14X10)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Generator Emergency Stop Sign, Landscape (OS-NS-A-1014-L-13098)
- Lyle Facility Signs