Shop All Electrical Hazard Signs
Lyle
Caution Sign, 10 in. H, Aluminum, LCU3-0466-RA_14x10
Mfr # LCU3-0466-RA_14x10
Zoro # G4294635
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0466-RA_14x10
- Zoro # G4294635
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D72 (475D72)
- CONDOR Jersey Gloves, Task & Chore, Cotton, Knit General Purpose, Uncoated, White, Size Large, 1 Pair (2AM49)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22609)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, 2XL, REG (103828-BLK2XLREG)
- LYLE Security Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U6-1121-RD_10X7)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0228-NP_10X7)
- LYLE Decal, Danger Area In Front Of, 5 x 3.5" (LCU4-0709-ND_5X3.5)
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Legend Color: Black (LCU6-0003-ND_10X7)
- LYLE Refl Alum Danger High Voltage, 14"x10", LCU4-0347-RA_14X10 (LCU4-0347-RA_14X10)
- LYLE Alum Danger High Voltage, 14"x10", Sign Mounting Style: With Mounting Holes (LCU4-0232-NA_14X10)
- MUTUAL INDUSTRIES Polyethylene Underground Reclaimed Water, 2 Inch Height, 9 in Width, Poly (17774-52-2000)
- Lyle Signs