Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 10 in. H, Aluminum, LCU3-0406-RA_14x10
Mfr # LCU3-0406-RA_14x10
Zoro # G4298239
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Ear and Eye Protection Must Be Worn In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0406-RA_14x10
- Zoro # G4298239
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Eye & Ear Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear And Eye Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame Resistant Full Body Harness with Kevlar & Nomex webbing and sewn-in thread | 310 Lbs Capacity (2175FR-LG-XL)
- WEARWELL 5 ft. L x PVC Sponge, 5/8" Thick (442.58X3X5BK)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (GWGN44100)
- CALLOWAY MILLS Black, 24 W x 36 L (151892436)
- LYLE Caution Sign, 3-1/2 in H, Vinyl, High Noise (LCU3-0354-RD_5x3.5)
- LYLE Caution Sign, 10 in. H, Vinyl, LCU3-0443-RD_14x10 (LCU3-0443-RD_14x10)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1268-RD_7X5 (U7-1268-RD_7X5)
- LYLE Safety Sign, Goggles Required, 5in.H (U4-1344-RD_7X5)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1506-RA_14X10 (U5-1506-RA_14X10)
- LYLE Safety Sign, Ear Protection, 10in.W (U4-1249-RD_10X7)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0402-RA_14x10 (LCU3-0402-RA_14x10)
- Lyle Personal Protective Equipment Signs