Shop All Facility Signs
Lyle
Caution Sign, 10 in H, Aluminum, LCU3-0321-RA_14x10
Mfr # LCU3-0321-RA_14x10
Zoro # G4303330
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Maximum Height _______ft _______in
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0321-RA_14x10
- Zoro # G4303330
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maximum Height ____Ft, ____In, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Cow Leather Driver Gloves with Keystone Thumb, Size XL - Pkg Qty 12 (GL2001KXL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, M, 1 PR (6632M)
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- MIDWEST FASTENER 1-1/4" Green Paper Tags with Metal Rings 15PK (35622)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1146-RA_10X7 (U7-1146-RA_10X7)
- LYLE No Eating Or Notice, Reflctv, Decal, 10"x7", LCU5-0166-ND_10X7 (LCU5-0166-ND_10X7)
- LYLE NoticeSign, RecycldReflecAlum, 10inWx14inH, U5-1633-RA_10X14 (U5-1633-RA_10X14)
- LYLE Security Sign, Perimeter Alarm, 10 in. H (U6-1195-RA_14X10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1456-RD_14X10 (U5-1456-RD_14X10)
- LYLE Sign, Do Not Be Nasty Wash Your Hands (W Sym), LCUV-0147ST-RA_14x10 (LCUV-0147ST-RA_14x10)
- LYLE Non-Potable Water Notice, Plastic, 10"x7", Height: 7 in, LCU5-0291-NP_10X7 (LCU5-0291-NP_10X7)
- Lyle Facility Signs