Shop All Confined Space Signs
Lyle
Caution Sign, 10 in. H, Aluminum, LCU3-0297-RA_14x10
Mfr # LCU3-0297-RA_14x10
Zoro # G4304651
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Worker In Confined Space
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU3-0297-RA_14x10
- Zoro # G4304651
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Confined Space Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Worker In Confined Space, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Profile Knee Boots, Brown, Size 4, Mens, 15" H, PR (51154)
- 3M DisposableRespirator, N95, White, PK440 (9205+B)
- GLOWEAR BY ERGODYNE XL Orange Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115844)
- LYLE Decal, Danger Confined Space, 7 x 5", LCU4-0667-RD_7X5 (LCU4-0667-RD_7X5)
- LYLE Decal Danger Confined Space, 14"x10", LCU4-0538-ND_14X10 (LCU4-0538-ND_14X10)
- LYLE Danger Sign, 10x7 In., English, U1-1009-RD_10X7 (U1-1009-RD_10X7)
- LYLE Alum Danger Confined Space, 10"x7", LCU4-0364-NA_10X7 (LCU4-0364-NA_10X7)
- LYLE Refldecaldanger Confined, 5"x3.5", LCU4-0268-RD_5X3.5 (LCU4-0268-RD_5X3.5)
- LYLE Decaldanger Confined Space, 5"x3.5", Header: Danger (LCU4-0104-ND_5X3.5)
- NMC Danger Confined Space Keep Out Sign, D374RB (D374RB)
- Lyle Confined Space Signs