Shop All Personal Protective Equipment Signs
Lyle
Caution Sign, 10 in. H, Alum, Respirators
Mfr # LCU3-0368-RA_14x10
Zoro # G4300515
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Respirators Must Be Worn In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0368-RA_14x10
- Zoro # G4300515
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Respirator Required Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirators Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 0355-01 Small Disposable Cleaning Station (0355-01)
- AMERICAN PERMALIGHT 3M„¢ Safety Walk„¢ Anti-Skid Strips, 2"W x 31"L, Photoluminescent/Black (83-3415)
- CELLUCAP Lab Jacket, Polypropylene, Blue, 4XL, PK50 (6512EBHLXXXX)
- DUPONT Boot Covers, Serged, White, M, PK100 (IC457SWHMD01000S)
- LYLE Safety Sign, Safety Glasses Requird, 10inH (U4-1648-RA_14X10)
- LYLE Safety Sign, Hard Hats, Safety Shoes, 7inH (U4-1368-RA_10X7)
- LYLE Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U7-1331-RA_10X14)
- LYLE Safety Sign, Ear Plugs Worn, 14in.W (U4-1228-RD_14X10)
- LYLE Reflective Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-RA_10X7)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1641-NA_14x10 (U4-1641-NA_14x10)
- SIGNMISSION OSHA Decal, Fall Protection Required Beyond This Point, 7in X 5in Decal, 5" H, 7" W, Landscape (OS-DS-D-57-L-19359)
- Lyle Personal Protective Equipment Signs