Shop All Electrical Hazard Signs
Lyle
Caution Sign, 10 in H, Alum, Lock Out Power
Mfr # LCU3-0452-RA_14x10
Zoro # G4295475
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Lock Out Power Before Opening Guards, Access Doors Or Covers
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0452-RA_14x10
- Zoro # G4295475
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Lockout Tagout Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Power Before Opening Guards, Access Doors Or Covers, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE EPDM Pin Lug Gasket, 2" (43081292)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (12 pair) (48-73-8741B)
- NMC Caution Wheels Must Be Chocked Sign - Bilingual, ESC70PC (ESC70PC)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8934B)
- LYLE Decal, Warning Electrical Hazard, 14 x 10", LCU6-0093-RD_14X10 (LCU6-0093-RD_14X10)
- LYLE Safety Sign, OSHA Regulations, 5 in. W (U4-1574-RD_5X7)
- LYLE Decaldanger Overhead Power, 10"x7" (LCU4-0048-ND_10X7)
- LYLE Electrical Hazard Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0229-ND_10X7)
- LYLE Decal, Reflective, Warning High, 5 x 3.5" (LCU6-0004-RD_5X3.5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1579-RA_10X7 (U4-1579-RA_10X7)
- LYLE Refldecaldanger High Voltage, 7"x5", Header: Danger (LCU4-0049-RD_7X5)
- Lyle Signs