Shop All Radiation & Laser Signs
Lyle
Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U4-1529-RD_14X10
Mfr # U4-1529-RD_14X10
Zoro # G2720229
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Microwave In Use
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1529-RD_14X10
- Zoro # G2720229
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave In Use, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Service Repair Tags (box of 500) 14.9" x10.7" x3.6" (A-B1AC1000)
- CALLOWAY MILLS Natural, Dark Blue, 24 W x 36 L (153002436WELC)
- AZAR DISPLAYS 72"L x 0.125"W x 0.875"H Clear H-Strip Sign Holder, PK5 (600057)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113123)
- LYLE Radiation Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, LCU1-0010-ED_7x10 (LCU1-0010-ED_7x10)
- LYLE Radiation Sign, 14 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU1-0010-ED_10x14)
- LYLE Laser Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0054-RD_5x3.5 (LCU4-0054-RD_5x3.5)
- LYLE Radiation Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0010-NP_10x14 (LCU1-0010-NP_10x14)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U4-1405-RD_10X7 (U4-1405-RD_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU4-0054-ED_14x10 (LCU4-0054-ED_14x10)
- NMC Radiation Area Authorized Personnel (CBA15R)
- Lyle Radiation & Laser Signs