Shop All Traffic Signs
Lyle
Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0313-RD_14x10
Mfr # LCU3-0313-RD_14x10
Zoro # G4303741
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Slow Down Pedestrian Traffic
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0313-RD_14x10
- Zoro # G4303741
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slow Down Pedestrian Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 7 Men's Western Boot Steel Western Boot, Brown (SE4684)
- FRED SILVER Convex Security Mirror (PLXR-P-36-T)
- NMC Danger Lock Out Equipment Sign - Bilingual (DBA11P)
- WESTERN PLASTICS Film Stretch EZ Band 3"Core 3"x80x1000 Red, PK18 (SBF08RD)
- LYLE Horse Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-7-24HA (W11-7-24HA)
- LYLE Road Closed To Thru Traffic Traffic Sign, 30 in Height, 60 in Width, Aluminum, Horizontal Rectangle (R11-4-60HA)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-6153-EG_12x18 (T1-6153-EG_12x18)
- LYLE Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1750-EG_18x12 (T1-1750-EG_18x12)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, T1-6279-HI_24x12 (T1-6279-HI_24x12)
- LYLE Speed Limit 20 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-20-18HA (R2-1-20-18HA)
- CORTINA SAFETY PRODUCTS Item, 0.2H, 10.5W, 03-550-MW (03-550-MW)
- Lyle Traffic Signs