Shop All Vehicle Signs
Lyle
Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0305-RD_14x10
Mfr # LCU3-0305-RD_14x10
Zoro # G4304161
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Watch for Forklift Traffic
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0305-RD_14x10
- Zoro # G4304161
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Forklift Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Ice Cleat, Size XL, Unisex (JD350-XL)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0389-ND_5X3.5 (LCU4-0389-ND_5X3.5)
- TINGLEY Large Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- MAJESTIC GLOVE Cut-Less Watchdog Glove, Grey, XL, PR (35-7660/X1)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1724-RA_10X7 (U4-1724-RA_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1155-RA_10X7 (U5-1155-RA_10X7)
- LYLE Chock Wheels Notice Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU5-0244-ND_7X5 (LCU5-0244-ND_7X5)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0196-RD_14x10 (LCU3-0196-RD_14x10)
- LYLE Reflective Chock Wheels Stop Sign, 12 in H, 12 in W, Octagon, English, ST-016-12HA (ST-016-12HA)
- NMC Caution Chock Wheels Before Entering With Forklift Sign, C435AB (C435AB)
- Lyle Vehicle Signs