Shop All Vehicle Signs
Lyle
Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0196-RD_14x10
Mfr # LCU3-0196-RD_14x10
Zoro # G4829356
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Forklift Traffic Keep Clear
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0196-RD_14x10
- Zoro # G4829356
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic Keep Clear, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Water, 1 In.H, 20481 (20481)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (S2941HS)
- HEATMAX Heatmax TT240 Hot Hands Toe Warmers - Pack of 40 (TT240)
- SKECHERS Work Shoes, 7, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1125-RA_10X7 (U4-1125-RA_10X7)
- LYLE Notice Sign, 14 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1467-RD_10X14 (U5-1467-RD_10X14)
- LYLE Safety Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U4-1046-RA_14X10 (U4-1046-RA_14X10)
- LYLE Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0305-RD_5x3.5 (LCU3-0305-RD_5x3.5)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0419-NP_10x7 (LCU3-0419-NP_10x7)
- LYLE Plastic Chock Wheels Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, , LCU5-0244-NP_10X7 (LCU5-0244-NP_10X7)
- NMC Danger Watch For Lift Trucks Sign, D394PB (D394PB)
- Lyle Vehicle Signs