Shop All Slip, Trip & Fall Hazard Signs
Lyle
Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0154-RD_14x10
Mfr # LCU3-0154-RD_14x10
Zoro # G4831876
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Prevent Accidents Clean Up Spills
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0154-RD_14x10
- Zoro # G4831876
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Prevent Accidents Clean Up Spills, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Embroidered Patch, US Flag, Olive Drab/Blk (7345)
- SALISBURY Arc Flash Hood, Red, ATPV 100 cal/sq cm (FH100PRG-PP)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3 (A1106KAS3RED)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- LYLE Caution Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English, Spanish (U1-1026-NP_7X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1688-RA_14X10 (U4-1688-RA_14X10)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- LYLE Reflective Slippery Floor Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal , LCU3-0095-RA_14x10 (LCU3-0095-RA_14x10)
- LYLE Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1054-RD_10X7 (U7-1054-RD_10X7)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0141-NP_14x10 (LCU3-0141-NP_14x10)
- NMC Danger Watch For Falling Material Sign, D622PB (D622PB)
- Lyle Slip, Trip & Fall Hazard Signs