Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1154-NP_14X10
Mfr # U4-1154-NP_14X10
Zoro # G4716671
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Contaminated With Pesticides
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1154-NP_14X10
- Zoro # G4716671
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contaminated With Pesticides, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY First Responder PFD, Orange, 2XL/3XL (151400-200-070-23)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-L)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121435)
- ERB SAFETY Safety Vest, Polyester, HiViz, Lime, OneSize (14098)
- LYLE Hazardous Waste Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0374-ND_10X7 (LCU4-0374-ND_10X7)
- LYLE Buried Cable Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0351-RD_7X5 (LCU4-0351-RD_7X5)
- LYLE Plastic Natural Gas Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0019-NP_10X7 (LCU4-0019-NP_10X7)
- LYLE Reflective Hazardous Waste Caution Sign, 7 in H, 10 in W, Vertical Rectangle, LCU3-0091-RA_10x7 (LCU3-0091-RA_10x7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1138-NP_14X10 (U3-1138-NP_14X10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1114-RA_10X7 (U3-1114-RA_10X7)
- JJ KELLER Full Sign, 10" x 7", Vinyl (8001215)
- Lyle Signs