Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1102-NP_14X10
Mfr # U4-1102-NP_14X10
Zoro # G4716419
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Buried Pipe Line
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1102-NP_14X10
- Zoro # G4716419
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Pipe Line, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Sign, 18"Wx8"H, Blk/Yllw, Plstc (PSP395)
- LYLE No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1014-RD_10X7 (U1-1014-RD_10X7)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- AMEREX Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B441)
- LYLE Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1041-RD_7X5 (U6-1041-RD_7X5)
- LYLE Warning Sign, 10 in H, 14 in W, Vertical Rectangle, English, U6-1192-RA_14X10 (U6-1192-RA_14X10)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0313-ND_7X5 (LCU4-0313-ND_7X5)
- LYLE Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU1-0053-NA_10x7 (LCU1-0053-NA_10x7)
- LYLE Corrosive Materials Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0218-ND_7X5 (LCU4-0218-ND_7X5)
- LYLE Reflective Hydrogen Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0319-RA_10X7)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, Pinch Hazard Keep Hands Away, Landscape (OS-DS-A-1824-L-2451)
- Lyle Signs