Shop All Security & Access Signs
Lyle
Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0215-NP_14x10
Mfr # LCU3-0215-NP_14x10
Zoro # G5200367
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Do Not Enter
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0215-NP_14x10
- Zoro # G5200367
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011BL/10H)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (105XBRiRGA24D)
- BRADY Label, 29/32 in W, White (M6-13-719)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, M, PR (BO600-M)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1468-RA_14X10 (U5-1468-RA_14X10)
- LYLE Parking Lot Surveillance Parking Sign, 18 in H, 12 in W, Aluminum, Vertical , T1-1088-HI_12x18 (T1-1088-HI_12x18)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0197-NP_14X10 (LCU4-0197-NP_14X10)
- LYLE Decal Danger Do Not Enter Test, 14"x10" (LCU4-0502-ND_14X10)
- LYLE Decal Danger Restricted Area, 7"x5" (LCU4-0378-ND_7X5)
- LYLE Door Alarmed Open Notice, Decal, 5"x3.5" (LCU5-0197-ND_5X3.5)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Private Property Keep Out (WS-Private Property Keep Out)
- Lyle Security & Access Signs