Shop All Slip, Trip & Fall Hazard Signs
Lyle
Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0085-NP_14x10
Mfr # LCU3-0085-NP_14x10
Zoro # G5229697
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Not a Step
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0085-NP_14x10
- Zoro # G5229697
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Not A Step., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Large Format Danger All Drivers Must Chock Wheels Sign, D223AC (D223AC)
- ABUS Lockout Padlock, KA, Blue, 3"H (74LB/40 KA BLUE)
- OAKLEY SI Flak 2.0 XL Desert w/Bronze Polar (OO9188-38)
- KONG USA Trimmer+ 2M + Tango 715 Black (289SETS01KK)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0007-NP_10x7 (LCU3-0007-NP_10x7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0330-NP_14X10 (LCU4-0330-NP_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0235-ED_14x10 (LCU3-0235-ED_14x10)
- LYLE Reflective Wet Floor Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0030-RA_10x7 (LCU3-0030-RA_10x7)
- LYLE Fall Hazard Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0019-RD_10x7)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0136-RA_14x10 (LCU3-0136-RA_14x10)
- NMC Danger Watch For Falling Material Sign, D622PB (D622PB)
- Lyle Slip, Trip & Fall Hazard Signs