Shop All Hot Surface, Temperature & Work Signs
Lyle
Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0029-NP_14x10
Mfr # LCU3-0029-NP_14x10
Zoro # G5261361
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot. Contact May Result In Injury.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0029-NP_14x10
- Zoro # G5261361
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Contact May Result In Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stop Sign, 18" Height, 18" Width, Plastic, Octagon, English (124515)
- MILWAUKEE TOOL Front Brim Gray Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1234)
- PYRAMEX Goat Leather Driver Gloves - A7 Cut Impact Protect-XL (GL3004CWXL)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (1352-5)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1432-RD_7X5 (U4-1432-RD_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1660-RA_14X10 (U3-1660-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0027-RA_14X10 (LCU4-0027-RA_14X10)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0389-ND_5X3.5 (LCU4-0389-ND_5X3.5)
- LYLE Reflective Hot Surface Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU3-0099-RA_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1428-NA_10x7 (U4-1428-NA_10x7)
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0099-RD_10x7)
- Lyle Signs