Shop All Slip, Trip & Fall Hazard Signs
Lyle
Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0240-ED_14x10
Mfr # LCU3-0240-ED_14x10
Zoro # G5281320
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Watch Your Head
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0240-ED_14x10
- Zoro # G5281320
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Eye Protection Required Sign (C485RB)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1084-XL)
- GUARDIAN Guardian Parking Stop, 3Ft L (DH-PB-5)
- ZORO SELECT Post, Warning, 41 In H, Yellow, Use (33L677)
- LYLE Wet Floor Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0495-RD_10x7)
- LYLE Caution Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1023-NP_7X10 (U1-1023-NP_7X10)
- LYLE Handrail Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0218-RD_7x5 (LCU3-0218-RD_7x5)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- LYLE Wet Floor Caution Reflective Label, 3 1/2 in H, 5 in W, , English, LCU3-0278-RD_5x3.5 (LCU3-0278-RD_5x3.5)
- LYLE Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0235-ED_14x10 (LCU3-0235-ED_14x10)
- NMC Caution Wet Floor Sign, C658RB (C658RB)
- Lyle Signs