Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU3-0251-ED_14x10
Mfr # LCU3-0251-ED_14x10
Zoro # G5178280
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Contains Fluorides
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0251-ED_14x10
- Zoro # G5178280
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Fluorides, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, I/O Anti-Fog ; Anti-Scratch (25716)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 110)
- BRADY Pipe Marker, Cold Water Supplto 3/4 In (7057-3C)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXL)
- LYLE Plastic Corrosive Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0326-NP_14X10 (LCU4-0326-NP_14X10)
- LYLE Antifreeze Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0331-ND_14X10)
- LYLE Hazardous Materials Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0643-ND_14X10 (LCU4-0643-ND_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10 (U5-1139-RA_14X10)
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- LYLE Decal, Reflective, Warning Combustible, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0089-RD_5X3.5)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, A-1218 Dumpster - TOnNoRecyHM, A-1218 Dumpster - TOnNoRecyHM (A-1218 Dumpster - TOnNoRecyHM)
- Lyle Signs