Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU3-0090-ED_14x10
Mfr # LCU3-0090-ED_14x10
Zoro # G5281670
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Chemical Waste Storage Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0090-ED_14x10
- Zoro # G5281670
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Waste Storage Area., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Fall Kit, 6 ft Lanyard, Snap Hook, Harness, Bag (V8252306)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-312 (FS-17-312)
- EPSON Label Cartridge, Black on Green, Labels/Roll: Continuous (212BGPX)
- GLOBE SCIENTIFIC Labeling Tape, 3/4"x500", Assorted Colors (4 white, 2 blue, 2 green, 2 orange, 2 pink, 2 red, 2 yellow), 16PK (LT-075X500RW)
- LYLE Hazardous Waste Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0374-ND_7X5 (LCU4-0374-ND_7X5)
- LYLE Aluminum Argon Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0300-NA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RD_14X10 (U5-1115-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1811-NP_14X10 (U3-1811-NP_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1095-RD_14X10 (U4-1095-RD_14X10)
- LYLE Hazardous Waste Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0374-ND_10X7 (LCU4-0374-ND_10X7)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Off-Road Diesel Only, Landscape (OS-DS-D-710-L-2070)
- Lyle Signs