Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU3-0047-ED_14x10
Mfr # LCU3-0047-ED_14x10
Zoro # G5173091
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Secure All Tanks Chain Cylinders
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU3-0047-ED_14x10
- Zoro # G5173091
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Secure All Tanks Chain Cylinders., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Bronze, 36" W x 72" L (103900306)
- TILLMAN Stick Welding Gloves, Elkskin Palm, M, PR (850M)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 32, 200 PK (LL-1)
- CAR DEALER DEPOT Wht Service Dispatch Nums (3 Digit), 5 1/2" X 6 1/2" Set: 0-999 Pk (201-001-1)
- LYLE Hazardous Waste Danger Reflective Label, 10 in H, 14 in W, English, LCU4-0374-RD_14X10 (LCU4-0374-RD_14X10)
- LYLE Reflective Hazardous Waste Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU3-0448-RA_14x10 (LCU3-0448-RA_14x10)
- LYLE Facility Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0097-RA_14X10 (LCU5-0097-RA_14X10)
- LYLE Hazardous Waste Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0374-ND_10X7 (LCU4-0374-ND_10X7)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0365-ND_7X5 (LCU4-0365-ND_7X5)
- LYLE Plastic Flammable Material Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0413-NP_14X10 (LCU4-0413-NP_14X10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470T88 (470T88)
- Lyle Signs