Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1407-NA_14x10
Mfr # U4-1407-NA_14x10
Zoro # G5772063
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Helium Compressed Gas Can Cause Suffocation
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1407-NA_14x10
- Zoro # G5772063
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Helium Compressed Gas Can Cause Suffocation, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 8-1/2, M, White, Steel, Men's, PR (RB4443)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL/11, PR (61CV73)
- ZORO SELECT Reflective Marker, Rd/Wht, 48 H, PK10 (05-099-03-R)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1043-RA_14X10 (U6-1043-RA_14X10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1754-RA_10X7 (U3-1754-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1138-NP_14X10 (U3-1138-NP_14X10)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1984-RD_10X7 (U3-1984-RD_10X7)
- LYLE Cylinder Handling Notice Label, 10 in H, 14 in W, Polyester, Horizontal, English, LCU5-0091-ND_14X10 (LCU5-0091-ND_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1379-RD_14X10 (U4-1379-RD_14X10)
- NMC Fuel Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D538PB)
- Lyle Signs