Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1040-RD_14X10
Mfr # U4-1040-RD_14X10
Zoro # G2726687
product price: $10.49
/ea
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Acetylene
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1040-RD_14X10
- Zoro # G2726687
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, 10-1/2, W, Black, Composite, PR (A7248-W)
- PIONEER Safety Rain Suit, Hi-Vis Orange, L (V1080160U-L)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, W, Black, Composite, PR (A7248-W)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (370BS-06)
- LYLE Reflective Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-RA_14X10 (LCU4-0013-RA_14X10)
- LYLE Plastic Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0215-NP_14X10 (LCU4-0215-NP_14X10)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1294-RD_10X7 (U3-1294-RD_10X7)
- LYLE Reflective Hydrogen Sulfide (H2S) Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0474-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1196-RA_10X7 (U5-1196-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1940-RA_14X10 (U3-1940-RA_14X10)
- NMC Caution Lead Hazard Do Not Enter Sign, C173PB (C173PB)
- Lyle Chemical, Gas & Hazardous Material Signs