Shop All Security & Access Signs
Lyle
Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1471-NA_14x10
Mfr # U4-1471-NA_14x10
Zoro # G5275011
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Keep This Area Clear At All Times
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1471-NA_14x10
- Zoro # G5275011
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0541-RA_10x7 (LCU4-0541-RA_10x7)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-S)
- NMC Caution Keep Gate Closed Sign, C534PB (C534PB)
- GENUINE GRIP Work Shoes, Mens, 7W, Wht, Slip On, PR (4705-7W)
- LYLE Decal, Warning Property, 14 x 10", Sign Shape: Rectangle (LCU6-0146-RA_14X10)
- LYLE Decal, Warning Stealing, 14 x 10", Sign Legend Text Color: Black (LCU6-0144-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1052-RD_14X10 (U5-1052-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1468-RA_14X10 (U5-1468-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1114-RA_14X10 (U5-1114-RA_14X10)
- LYLE Reflalum Danger Keep Out, 14"x10", Sign Legend Text Color: Black (LCU4-0198-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1416-RA_14X10 (U3-1416-RA_14X10)
- Lyle Signs