Shop All Hot Surface, Temperature & Work Signs
Lyle
Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0224-RA_14x10
Mfr # LCU3-0224-RA_14x10
Zoro # G4827685
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Keep Away
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0224-RA_14x10
- Zoro # G4827685
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Keep Away, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA1)
- ERGODYNE Web Tool Tails, 2 1/2 in to 8 1/2 in, Black/Orange (3700)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40238)
- CONDOR Circuit Breaker Lockout, Red, 2-13/64" H (437R23)
- LYLE Aluminum Live Steam Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0333-NA_10X7 (LCU4-0333-NA_10X7)
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0290-RD_7x5 (LCU3-0290-RD_7x5)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1424-RD_10X7 (U4-1424-RD_10X7)
- LYLE Reflective Hot Surface Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU3-0099-RA_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0029-RA_10x7 (LCU3-0029-RA_10x7)
- LYLE Decal, Reflective, Danger Hot Equipment, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting (LCU4-0606-RD_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U3-1600-NA_14x10 (U3-1600-NA_14x10)
- Lyle Signs