Shop All Hot Surface, Temperature & Work Signs
Lyle
Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0039-RA_14x10
Mfr # LCU3-0039-RA_14x10
Zoro # G4838666
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Work Area.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0039-RA_14x10
- Zoro # G4838666
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Work Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340006)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- HONEYWELL HOWARD LEIGHT Folding Ear Muffs, 27 dB, VeriShield, Black/Yellow (1035106-VS)
- MCR SAFETY Gloves, M, PR (MU3624M)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1433-RA_10X7 (U4-1433-RA_10X7)
- LYLE Hot Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU3-0010-RD_7x5)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0083-RA_14x10 (LCU3-0083-RA_14x10)
- LYLE Aluminum Hot Surface Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0027-NA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1660-RA_14X10 (U3-1660-RA_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1434-RA_10X7 (U4-1434-RA_10X7)
- LYLE Hot Surface Danger Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU4-0030-RD_7X5 (LCU4-0030-RD_7X5)
- Lyle Hot Surface, Temperature & Work Signs