Shop All No Smoking Signs
Lyle
Caution No Smoking Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle
Mfr # LCU3-0210-RD_7x5
Zoro # G4828507
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU3-0210-RD_7x5
- Zoro # G4828507
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Caution No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Bouffant Beard Cover Combo, Disposable Hood, Polypropylene, White, Size Universal, 1000 Per Box (M2302W)
- MCR SAFETY High Visibility Vest, S Size, Unisex (CL2MLSZS)
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, 1-Touch Suspension, White, 10057441 (10057441)
- LIFT SAFETY LIFT FIBERWIRE FR SLEEVE A5 (SHA-19L)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1403-RA_14X10 (U5-1403-RA_14X10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1937-RA_14X10 (U3-1937-RA_14X10)
- LYLE No Smoking Sign, 6 in Height, 6 in Width, Non-PVC Polymer, Square, English (LCU1-0032-ED-PK2_6x6)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1732-RA_10X7 (U3-1732-RA_10X7)
- LYLE Flammable Gas Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0634-ND_5X3.5 (LCU4-0634-ND_5X3.5)
- LYLE No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1018-RD_7X5 (U1-1018-RD_7X5)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Vinyl, Rectangle, English, Spanish, SBMSMK019VS (SBMSMK019VS)
- Lyle Signs