Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Caustic Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0629-ND_14X10
Mfr # LCU4-0629-ND_14X10
Zoro # G9459357
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Caustic Unloading Area Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0629-ND_14X10
- Zoro # G9459357
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Caustic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Unloading Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (22KA66)
- DARE Gate Anchor Kit (3230)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161527)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 3XL, 9" L, Black, PR (IEXT-IBLK-07-XXXL)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1151-NP_14X10 (U3-1151-NP_14X10)
- LYLE Storage Notice Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle (LCU5-0097-RD_10X7)
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RD_14x10)
- LYLE Corrosive Materials Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0149-ND_7X5 (LCU4-0149-ND_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-NA_14x10 (U3-1186-NA_14x10)
- LYLE Aluminum Natural Gas Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0341-NA_10X7)
- NMC Danger Propane Sign, D603RB (D603RB)
- Lyle Signs