Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Carbon Dioxide Caution Reflective Label, 5 in H, 7 in W, English, LCU3-0092-RD_7x5
Mfr # LCU3-0092-RD_7x5
Zoro # G4835525
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Carbon Dioxide Gas Can Cause Injury Or Death Ventilate The Area Before Entering A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0092-RD_7x5
- Zoro # G4835525
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Carbon Dioxide Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Service Dispatch Nums, Hang Tags, 3 And 4 Digit, 1000 Per Set Rl-78 Pk (200)
- BRADY Flame Retardant Polyimide Wire and Cable Labels 2 in W x 85 ft L White (B33C-2000-472)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (43151)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- LYLE Aluminum Explosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0432-NA_10X7 (LCU4-0432-NA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1268-RA_14X10 (U3-1268-RA_14X10)
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RA_10x7)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0338-ND_7X5 (LCU4-0338-ND_7X5)
- LYLE Hazardous Waste Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0374-ND_7X5 (LCU4-0374-ND_7X5)
- LYLE Alum Danger Acetylene, 10"x7", LCU4-0324-NA_10X7 (LCU4-0324-NA_10X7)
- BRADY DOT Handling Label, 6" H, 6" W, 121144 (121144)
- Lyle Chemical, Gas & Hazardous Material Signs