Shop All Traffic Signs
Lyle
Bump Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-1334-EG_18x18
Mfr # T1-1334-EG_18x18
Zoro # G5234457
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Bump Ahead
- Width 18 in
- Height 18 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1334-EG_18x18
- Zoro # G5234457
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Bump Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Lined Winter Convict The Breakdown - Large PR (91051-L)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1500-595-WT-BK)
- CLC WORK GEAR Knee Pads, Hinged, PU, Gel, Universal, PR (378)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0313-RD_14x10 (LCU3-0313-RD_14x10)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1017-EG_12x18 (T1-1017-EG_12x18)
- LYLE Chevron Symbol Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical , No Text, T1-1218-EG_12x18 (T1-1218-EG_12x18)
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_18x12 (T1-6172-HI_18x12)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1888-EG_18x18 (T1-1888-EG_18x18)
- LYLE No Trucks Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1434-DG_12x18 (T1-1434-DG_12x18)
- LYLE Speed Bump Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (T1-1214-HI_18x24)
- Lyle Signs