Shop All Traffic Signs
Lyle
Bump Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, English
Mfr # W8-1-12HA
Zoro # G4887285
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Bump
- Width 12 in
- Height 12 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W8-1-12HA
- Zoro # G4887285
- UPC # 849362017635
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Bump Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3300)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x30 (P874NV 34 30)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YL)
- LYLE Construction Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1W-30HA)
- LYLE No Trucks Traffic Sign, 12 in Height, 12 in Width, Aluminum, Square, No Text (T1-5708-HI_12x12)
- LYLE No U Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-4P-24HA (R3-4P-24HA)
- LYLE Horse Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1579-HI_12x12 (T1-1579-HI_12x12)
- LYLE Machinery Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1582-HI_12x12 (T1-1582-HI_12x12)
- LYLE Speed Limit Warning Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1029-HI_18x24 (T1-1029-HI_18x24)
- MUTUAL INDUSTRIES Vinyl Highway Safety Traffic Warning Fla, 1 Inch W, 24 Inch H (14967-79-24)
- Lyle Traffic Signs