Shop All Traffic Signs
Lyle
Buckle Up Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English
Mfr # SB-010-24HA
Zoro # G4888326
original price:
$59.05
27% off
new price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend We Need You To Buckle Up
- Width 24 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # SB-010-24HA
- Zoro # G4888326
- UPC # 849362015501
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Buckle Up Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Chem-Resistant Boot Covers, Yellow, PK25 (PBLC1S903YP-XL)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE ROMEO CN PR, MENS PR (A7505-13M)
- BRADY Metal Ball Seal, PK100 (95197)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK (844104)
- LYLE No Left Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-2P-24HA (R3-2P-24HA)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- LYLE Reflective Icy Conditions Label, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1301-RD_14X10)
- LYLE Clearance Marker Traffic Sign, 36 in H, 12 in W, Aluminum, Vertical Rectangle, T1-6238-HI_12x36 (T1-6238-HI_12x36)
- LYLE Side Road Intersection Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W2-2-24HA)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0015-RD_10x7 (LCU3-0015-RD_10x7)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1857-DG_18x6 (T1-1857-DG_18x6)
- Lyle Signs