Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Biohazard Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English
Mfr # LCU1-0045-NP_7x10
Zoro # G6041651
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Biohazard Infectious Waste
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-0045-NP_7x10
- Zoro # G6041651
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Description
Biohazard Sign, Horizontal Rectangle, Number of Printed Sides 2, English, Sign Legend Biohazard Infectious Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Authorized Personnel 9 (WS-Authorized Personnel 9)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT SLIP-ON AT, MENS PR (A7001-11W)
- PIP Hi-Vis Vest, 11 Pockets, Lime Yl, 3XL (303-0500-LY/3X)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7151)
- LYLE Hazardous Materials Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0423-ND_5X3.5 (LCU4-0423-ND_5X3.5)
- LYLE Reflective Buried Cable Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU3-0214-RA_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0128-NP_14x10 (LCU3-0128-NP_14x10)
- LYLE Plastic Diesel Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0301-NP_10X7 (LCU4-0301-NP_10X7)
- LYLE Cylinder Handling Warning Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU6-0050-ND_7X5 (LCU6-0050-ND_7X5)
- LYLE Propane Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0337-RD_7X5 (LCU4-0337-RD_7X5)
- NMC Highly Combustible Area No Welding Burni Sign, D292EB (D292EB)
- Lyle Chemical, Gas & Hazardous Material Signs