Shop All Parking Signs
Lyle
Bicycle Parking Sign, 18" x 12, D4-3R-12HA
Mfr # D4-3R-12HA
Zoro # G4887251
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Parking
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # D4-3R-12HA
- Zoro # G4887251
- UPC # 849362012692
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Bicycle Parking Right Arrow Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- ZORO SELECT Glove Dispenser, Plastic, Blue, 1 Box (6GLA2)
- MCR SAFETY High Visibility Vest, S Size, Unisex (PSURVCL2LSS)
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-EG_12x18 (T1-1203-EG_12x18)
- LYLE No Parking Sign, 12" W, 6" H, English, Aluminum, Red (NPP-004-12HA)
- LYLE Tow Zone No Parking Sign, 24" x 18, T1-1062-HI_18x24 (T1-1062-HI_18x24)
- LYLE Reserved Parking Parking Sign, 18" x 12, FD01S (FD01S)
- LYLE No Idling Parking Sign, 18" W, 12" H, English, Aluminum (T1-6285-HI_18x12)
- LYLE Handicap Parking Sign, 12" W, 24" H, English, Aluminum, White (T1-6253-HI_12x24)
- HY-KO Signs -No Parking Anytime- Al (HW-1)
- Lyle Parking Signs