Shop All Parking Signs
Lyle
Bicycle Parking Sign, 18" x 12, D4-3D-12HA
Mfr # D4-3D-12HA
Zoro # G4887242
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Parking
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # D4-3D-12HA
- Zoro # G4887242
- UPC # 849362012678
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Bicycle Parking Double Arrow Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 3x2ft (763)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Flex Seal Series (S3435X)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - All Del Rear (A-1218 Delivery Signs - All Del Rear)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0255-RA_14x10 (LCU3-0255-RA_14x10)
- LYLE Loading Zone Parking Sign, 6" x 12 (NPP-002-12HA)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1037-EG_12x18 (T1-1037-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1131-EG_12x18 (T1-1131-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 24" x 12, T1-6251-HI_12x24 (T1-6251-HI_12x24)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1646-HI_12x18 (T1-1646-HI_12x18)
- LYLE Employee Parking Sign, 18" x 12, RP-053-12HA (RP-053-12HA)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-2474-HI_12x18 (T1-2474-HI_12x18)
- Lyle Signs