Shop All Security & Access Signs
Lyle
Authorized Personnel Caution Reflective Label, 3 1/2 in H, 5 in W, LCU3-0453-RD_5x3.5
Mfr # LCU3-0453-RD_5x3.5
Zoro # G4295387
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Only Authorized Personnel Allowed to Operate This Equipment
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0453-RD_5x3.5
- Zoro # G4295387
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Authorized Personnel Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Only Authorized Personnel Allowed To Operate This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Black on White 3 4'' Tape (TZE241)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- SAFETYPOSTER.COM Safety Poster, Report Near Misses, ENG (SW0038)
- PIG Silicone Water Vacuum Barrier (WTR052)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U4-1705-RA_10X7)
- LYLE Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (PPR-001-12HA)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1419-RA_14X10 (U5-1419-RA_14X10)
- LYLE Caution Sign, Quarantine Area, 5x7 In. (U4-1614-RD_7X5)
- LYLE Warning Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1084-EG_18x24 (T1-1084-EG_18x24)
- LYLE Reflalum Danger Keep Out, 14"x10", Sign Legend Text Color: Black (LCU4-0198-RA_14X10)
- LYLE Safety Sign, Employees Only, 7in.Hx10in.W (U4-1258-RD_10X7)
- Lyle Signs