Shop All Traffic Signs
Lyle
ATV & Snowmobile Crossing Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, T1-1546-EG_18x18
Mfr # T1-1546-EG_18x18
Zoro # G5295591
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Atv Snowmobile Crossing
- Width 18 in
- Height 18 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1546-EG_18x18
- Zoro # G5295591
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
ATV & Snowmobile Crossing Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size XL (30-1-W10EL-RXL)
- CONDOR Anti-Slip Tape, Black, 60 ft. L, 46 Grit (GRAN5084)
- ELECTRIDUCT ED 7" Yellow Plastic Sport Traffic Cones (TC-ED-7-10PK-YL)
- MOON AMERICAN Hex Nipple, FNPSHxMNPT, 1-1/2 In (357-1511561)
- LYLE No Trucks Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5709-EG_24x18 (T1-5709-EG_24x18)
- LYLE Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1910-HI_12x18 (T1-1910-HI_12x18)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_12x18 (T1-1015-EG_12x18)
- LYLE Do Not Pass Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (R4-1-18HA)
- LYLE Bump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W8-1-24DA (W8-1-24DA)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-DG_12x18 (T1-1028-DG_12x18)
- LYLE Fire Truck Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W11-8-24HA)
- Lyle Traffic Signs