Shop All Traffic Signs
Lyle
Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, W1-6-24HA
Mfr # W1-6-24HA
Zoro # G4888091
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Right Arrow Pictogram
- Width 24 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # W1-6-24HA
- Zoro # G4888091
- UPC # 849362017154
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Arrow Traffic Sign, Height 12 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-8)
- WELLS LAMONT Glove Lined Latex L (555L)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- ZORO SELECT Traffic Cone, PVC, 28 In. H, Orange (6VKH0)
- LYLE Snowmobile Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W11-6-24HA)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, T1-6279-HI_24x12 (T1-6279-HI_24x12)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1857-DG_18x6 (T1-1857-DG_18x6)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R6-2R-18HA (R6-2R-18HA)
- LYLE Restriction Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1103-EG_18x12 (T1-1103-EG_18x12)
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-EG_18x12 (T1-6172-EG_18x12)
- NMC Crossroad Sign (TM248K)
- Lyle Traffic Signs